14in x .125 x 20mm Laser Welded Diamond Saw Blade

  • Mfr # DB-00616

  • Zoro # G222840672


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Width
14 in
Blade Dia.
14 in
Segment Height
0.470 in
Wet or Dry Application
Dry
Segment Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00616
Zoro #
G222840672
UPC #
-
Country of Origin
Thailand

Dimensions

Width
14 in
Blade Dia.
14 in
Segment Height
0.470 in
Segment Thickness
0.125 in
Inside Dia.
20 mm
Length
14 in

Details

Wet or Dry Application
Dry
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
Segment Type
Segmented
For Use With
High Speed Handheld Saw
Abrasive Material
Diamond
Item
Diamond Saw Blade
Series
LM-101
Max. RPM
5,400 RPM

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.