14in x .250 x 1in-20mm General Purpose, Brick and Block Blade

  • Mfr # DB-00015-250

  • Zoro # G322840763


product price:  $363.99
/ea
Free Shipping & Returns

Key Features

Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
Width
14 in
Abrasive Material
Diamond
Segment Type
Segmented
Blade Dia.
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB-00015-250
Zoro #
G322840763
UPC #
-
Country of Origin
Israel

Dimensions

Width
14 in
Blade Dia.
14 in
Inside Dia.
1" - 20 mm
Segment Thickness
0.250 in
Segment Height
0.470 in
Length
14 in

Details

Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
Abrasive Material
Diamond
Segment Type
Segmented
Max. RPM
5,400 RPM
For Use With
High Speed Handheld Saw
Wet or Dry Application
Dry
Series
GEM-1000P
Item
Diamond Saw Blade

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.