
16in x .125 x 1in-20mm General Purpose, Brick and Block Blade
Mfr # DB-00018
Zoro # G622840715
product price:Â $443.99
/ea
Free Shipping & Returns
Key Features
Blade Dia.
16 in
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
Wet or Dry Application
Dry
Series
GEM-1000P
Segment Type
Segmented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DB-00018
Zoro #
G622840715
UPC #
-
Country of Origin
Israel
Dimensions
Blade Dia.
16 in
Width
16 in
Length
16 in
Segment Thickness
0.125 in
Segment Height
0.470 in
Inside Dia.
1" - 20 mm
Details
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
Wet or Dry Application
Dry
Series
GEM-1000P
Segment Type
Segmented
For Use With
High Speed Handheld Saw
Abrasive Material
Diamond
Max. RPM
4,750 RPM
Item
Diamond Saw Blade
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.