16in x .125 x 1in-20mm Laser Welded Combo Diamond Saw Blade

  • Mfr # DB-00579A

  • Zoro # G422840670


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Series
TK-Wild All Cut
For Use With
High Speed Handheld Saw or Small Walk Behind Saw
Abrasive Material
Diamond
Segment Height
0.470 in
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00579A
Zoro #
G422840670
UPC #
-
Country of Origin
Thailand

Dimensions

Segment Height
0.470 in
Length
16 in
Inside Dia.
1" - 20 mm
Blade Dia.
16 in
Segment Thickness
0.125 in
Width
16 in

Details

Series
TK-Wild All Cut
For Use With
High Speed Handheld Saw or Small Walk Behind Saw
Item
Diamond Saw Blade
Abrasive Material
Diamond
Max. RPM
4,750 RPM
Wet or Dry Application
Wet or Dry
Application
Universal- Combo. Brick, Block, Cured Concrete, Green Concrete, Asphalt on Highspeed or Low HP Flat Saws
Segment Type
Alternating Seg/Turbo

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.