18in x .125in x 1in-20mm Premium Combo Ventilated Diamond Blade

  • Mfr # DB-000593

  • Zoro # G922840675


product price: $304.99
/ea
Free Shipping & Returns

Key Features

For Use With
High Speed Handheld Saw or Small Walk Behind Saw
Inside Dia.
1" - 20 mm
Segment Type
Alternating Seg/Turbo
Abrasive Material
Diamond
Blade Dia.
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-000593
Zoro #
G922840675
UPC #
-
Country of Origin
Israel

Dimensions

Inside Dia.
1" - 20 mm
Blade Dia.
18 in
Width
18 in
Segment Height
0.550 in
Length
18 in
Segment Thickness
0.125 in

Details

For Use With
High Speed Handheld Saw or Small Walk Behind Saw
Item
Diamond Saw Blade
Segment Type
Alternating Seg/Turbo
Abrasive Material
Diamond
Wet or Dry Application
Wet or Dry
Application
Universal- Combo. Brick, Block, Cured Concrete, Green Concrete, Asphalt on Highspeed or Low HP Flat Saws
Max. RPM
3,395 RPM
Series
TK-WILD Universal

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.