Zoro Homepage

2" Quick Change Style Surface Conditioning Disc Coarse (Tan)

  • Mfr # Q-SC2C

  • Zoro # G808118003


product price: $1.15
/ea
Sold in multiples of 50 for $57.50

Key Features

Abrasive Material
Surface Conditioning
Color
Tac
Disc Attachment System
Holder with "r" Type Female Receiver
Width
2
Application
Die Grinder, Air Tool, Right Angle Air Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q-SC2C
Zoro #
G808118003
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2
Overall Diameter
2 in

Details

Abrasive Material
Surface Conditioning
Color
Tac
Disc Attachment System
Holder with "r" Type Female Receiver
Application
Die Grinder, Air Tool, Right Angle Air Tool
Attachment Style
Holder with r Type Female Receiver
Button Type
Plastic R Type
For Use With
Die Grinder, Air Tool, Right Angle Air Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.