Zoro Homepage

2" Zirconia Quick change style Mini Flap Disc 36 grit

  • Mfr # Q-FD2036

  • Zoro # G008117950


product price: $2.85
/ea
Sold in multiples of 10 for $28.50

Key Features

Backing Material
X- Weight PolyCotton Cloth
Abrasive Material
Zirconia Abrasive Cloth
For Use With
Die Grinder, Air Tool, Right Angle Air Tool
Button Type
Plastic R Type
Overall Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q-FD2036
Zoro #
G008117950
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
2 in

Details

Backing Material
X- Weight PolyCotton Cloth
Abrasive Material
Zirconia Abrasive Cloth
Grit
36
For Use With
Die Grinder, Air Tool, Right Angle Air Tool
Button Type
Plastic R Type
Color
Blue
Attachment Style
Holder with "r" Type Female Receiver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.