
3" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 60/Coarse
Mfr # FW-INT31C
Zoro # G708118097
product price:Â $10.69
/ea
Sold in multiples of 10 for $106.90
Key Features
For Use With
Die Grinder, Air Tool
Flap Length
3
Shank Size
1/4 in
Abrasive Material
Aluminum Oxide
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-INT31C
Zoro #
G708118097
UPC #
-
Country of Origin
China
Dimensions
Flap Length
3
Shank Size
1/4 in
Overall Diameter
3 in
Details
For Use With
Die Grinder, Air Tool
Abrasive Material
Aluminum Oxide
Grade
Coarse
Grit
60
Item
Flap Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.