
3" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 80/Medium
Mfr # FW-INT31M
Zoro # G508117948
product price: $10.69
/ea
Sold in multiples of 10 for $106.90
Key Features
Flap Length
3
For Use With
Die Grinder, Air Tool
Overall Diameter
3 in
Grit
80
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW-INT31M
Zoro #
G508117948
UPC #
-
Country of Origin
China
Dimensions
Flap Length
3
Overall Diameter
3 in
Shank Size
1/4 in
Details
For Use With
Die Grinder, Air Tool
Grit
80
Grade
Medium
Item
Flap Wheel
Abrasive Material
Aluminum Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.