3" x 1/8" x 3/8" Signature T1 Small Diameter Cut-Off Wheel
Mfr # A2-10301121
Zoro # G508118327
product price:Â $1.15
/ea
Sold in multiples of 50 for $57.50
Key Features
Series
Signature
Color
Black
Connector Size
3/8 in
For Use With
Die Grinder, Air Tool, Right Angle Air Tool
Overall Thickness
1/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A2-10301121
Zoro #
G508118327
UPC #
814031010149
Country of Origin
China
Dimensions
Connector Size
3/8 in
Overall Thickness
1/32 in
Overall Diameter
3 in
Details
Series
Signature
Color
Black
For Use With
Die Grinder, Air Tool, Right Angle Air Tool
Abrasive Material
Aluminum Oxide
Wheel Type
T-1 Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.