Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" x 2" x 1/4" Nonwoven Mounted Flap Wheel Coarse

  • Mfr # FW-NW32C

  • Zoro # G708118035


product price: $12.55
/ea
Sold in multiples of 10 for $125.50

Key Features

Abrasive Material
Surface Conditioning
Color
Tan
For Use With
Die Grinder, Air Tool
Flap Length
3
Overall Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-NW32C
Zoro #
G708118035
UPC #
-
Country of Origin
China

Dimensions

Flap Length
3
Overall Diameter
3 in
Shank Size
1/4 in

Details

Abrasive Material
Surface Conditioning
Color
Tan
For Use With
Die Grinder, Air Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.