Shop A-PRIME
See all product information
Long Life Aluminum Oxide Flap Wheels, 1in x 5/8in x 1/4, 1/4 Shank, Grit 120, 10PK
Mfr # 10947
Zoro # G815556263
product price:Â $2.99
/pk 10, $0.30/ea
Sold in multiples of 50 for $149.50
Key Features
Shank Size
1/4 in
Overall Diameter
1 in
Flap Width
5/8 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10947
Zoro #
G815556263
UPC #
843568109477
Country of Origin
Türkiye
Dimensions
Shank Size
1/4 in
Overall Diameter
1 in
Flap Width
5/8 in
Details
Abrasive Material
Aluminum Oxide
Grit
120
Description
These high-performance flap wheels are designed to deliver exceptional durability and efficiency for a variety of grinding and finishing applications. Constructed with premium aluminum oxide abrasive, they provide consistent cutting action and long-lasting performance. The 1-inch diameter and 5/8-inch width make them ideal for precision work in tight spaces, while the 1/4-inch shank ensures compatibility with most power tools. Perfect for deburring, blending, and polishing, these flap wheels are a versatile addition to any workshop.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.