
4-1/2" x .040" x 7/8" T1 Aluminum Solutions Cutting Wheel
Mfr # A3-40450251
Zoro # G408118250
product price: $2.19
/ea
Sold in multiples of 25 for $54.75
Key Features
Series
Signature Aluminum Solutions
Color
Black
Overall Diameter
4-1/2 in
Overall Thickness
0.04 in
For Use With
Angle Grinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3-40450251
Zoro #
G408118250
UPC #
752830562547
Country of Origin
China
Dimensions
Overall Diameter
4-1/2 in
Overall Thickness
0.04 in
Connector Size
7/8 in
Details
Series
Signature Aluminum Solutions
Color
Black
For Use With
Angle Grinder
Abrasive Material
Aluminum Oxide
Wheel Type
T-1 Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.