6" x .040" x 7/8" Signature T1 Premium Thin Cut-Off Wheel
- Mfr # A3-10600251
- Zoro # G108118345
product price:Â
$
2.59
/ea
Sold in multiples of 25 for
$64.75
Key Features
Wheel Type
T-1 Flat
Overall Diameter
6 in
Overall Thickness
0.04 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A3-10600251
- Zoro #
- G108118345
- UPC #
- 814031010101
- Country of Origin
- China
Dimensions
- Overall Diameter
- 6 in
- Overall Thickness
- 0.04 in
- Connector Size
- 7/8 in
Details
- Wheel Type
- T-1 Flat
- Abrasive Material
- Aluminum Oxide
- Series
- Signature
- Color
- Black
- For Use With
- Angle Grinder
- Item
- Cut-Off Wheel
- Features
- Fast cutting; Extremely long life; Great for stock removal rate and easy to use.
- Maximum Operating Speed
- 10190
- Primary Material Application
- Ferrous and non-ferrous metals i.e. iron, steel, welds
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.