4-1/2" x 7/8" 120 Grit T29 Zirconia High Density Flap Disc

  • Mfr # F-4531209H

  • Zoro # G808118263


product price:  $3.65
/ea
Sold in multiples of 10 for $36.50

Key Features

Flap Disc Type
T-29 Angled
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Backing Material
MultiLayer Fiberglass
Backing Weight
0.24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F-4531209H
Zoro #
G808118263
UPC #
8140310010217
Country of Origin
China

Dimensions

Overall Diameter
4-1/2 in
Connector Size
7/8 in

Details

Flap Disc Type
T-29 Angled
Backing Material
MultiLayer Fiberglass
Backing Weight
0.24
Abrasive Material
Zirconia Abrasive Cloth
Grit
120
Series
Signature
Color
Blue
For Use With
Angle Grinder

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.