4-1/4in x .155in x 1-1/4-7 Threaded 18in Barrel Super Wet Diamond Core Bit

  • Mfr # DB-11081

  • Zoro # G622840692


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Segment Height
12 mm
Segment Type
Segmented
Core Bit Cutter Material
Diamond
For Use With
Diamond Core Drill
Overall Length
4-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB-11081
Zoro #
G622840692
UPC #
-
Country of Origin
Israel

Dimensions

Segment Height
12 mm
Overall Length
4-1/4 in
Core Diameter
1-1/4"-7
Outside Dia.
4-1/4 in
Width
4-1/4 in
Segment Thickness
0.155 in

Details

Segment Type
Segmented
Core Bit Cutter Material
Diamond
For Use With
Diamond Core Drill
Wet or Dry Application
Wet
Primary Material Application
All wet core drill rig coring.
Max. RPM
950 RPM
Series
KK-S Super Wet Core Bit
Item
Wet Core Bit

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.