
4" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 36 Grit
Mfr # RFD-40A036
Zoro # G708118042
product price:Â $0.70
/ea
Sold in multiples of 25 for $17.50
Key Features
Disc Diameter
4
Backing Material
Vulcanized Fiber
Face Width
4
Color
Brown
For Use With
Angle Grinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RFD-40A036
Zoro #
G708118042
UPC #
-
Country of Origin
Turkey
Dimensions
Disc Diameter
4
Face Width
4
Mounting Hole Size
5/8 in
Details
Abrasive Grit
36
Backing Material
Vulcanized Fiber
Color
Brown
For Use With
Angle Grinder
Abrasive Material
Aluminum Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.