4" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 60 Grit

  • Mfr # RFD-40A060

  • Zoro # G608117978


product price:  $0.67
/ea
Sold in multiples of 25 for $16.75

Key Features

Disc Diameter
4
Backing Material
Vulcanized Fiber
Color
Brown
Face Width
4
Mounting Hole Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFD-40A060
Zoro #
G608117978
UPC #
-
Country of Origin
Türkiye

Dimensions

Disc Diameter
4
Face Width
4
Mounting Hole Size
5/8 in

Details

Abrasive Grit
60
Backing Material
Vulcanized Fiber
Color
Brown
Abrasive Material
Aluminum Oxide
For Use With
Angle Grinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.