4.5in x .080in x 7/8in x 5/8in x Sintered General Purpose Diamond Blade for Angle Grinders

  • Mfr # DB-00641

  • Zoro # G422840700


product price:  $16.85
/ea

Key Features

Segment Thickness
0.080 in
Length
4.5 in
Inside Dia.
7/8"-5/8"
Width
4.5 in
Blade Dia.
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00641
Zoro #
G422840700
UPC #
-
Country of Origin
Indonesia

Dimensions

Segment Thickness
0.080 in
Length
4.5 in
Inside Dia.
7/8"-5/8"
Width
4.5 in
Blade Dia.
4.5 in
Segment Height
0.400 in

Details

Segment Type
Segmented
Max. RPM
13,580 RPM
Abrasive Material
Diamond
For Use With
Angle Grinder
Item
Diamond Saw Blade
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
Series
LM301S
Wet or Dry Application
Wet or Dry

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.