4.5in x .250in x 7/8in-5/8in Premium Sandwich 2 Blade Diamond Tuck Pointing Blade

  • Mfr # DB-00737

  • Zoro # G622840746


product price:  $39.49
/ea

Key Features

Blade Dia.
4.5 in
Segment Type
Segmented
Series
2-SAN - Pro
Inside Dia.
7/8"-5/8"
Segment Height
0.400 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB-00737
Zoro #
G622840746
UPC #
-
Country of Origin
Indonesia

Dimensions

Blade Dia.
4.5 in
Inside Dia.
7/8"-5/8"
Segment Height
0.400 in
Width
4.5 in
Segment Thickness
0.250 in
Length
4.5 in

Details

Item
Diamond Tuck Pointing Blade
Segment Type
Segmented
Series
2-SAN - Pro
Wet or Dry Application
Dry
Application
Mortar Joints
Abrasive Material
Diamond
Max. RPM
13,580 RPM
For Use With
Angle Grinder

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.