Zoro Homepage

4.5in x 5/8-11 Brazed Diamond Concrete Grinding Cup

  • Mfr # DB-12302

  • Zoro # G922840750


product price: $94.75
/ea
Free Shipping & Returns

Key Features

Wet or Dry Application
Dry
Width
4.5 in
Abrasive Wheel Diameter
4.5 in
Max. RPM
13,580 RPM
Application
Brazed Diamond Technology for very aggressive concrete grinding and shaping. Should grind 3-4x faster than conventional cups
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-12302
Zoro #
G922840750
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
4.5 in
Abrasive Wheel Diameter
4.5 in
Length
4.5 in
Inside Dia.
5/8"-11

Details

Wet or Dry Application
Dry
Max. RPM
13,580 RPM
Application
Brazed Diamond Technology for very aggressive concrete grinding and shaping. Should grind 3-4x faster than conventional cups
For Use With
Angle Grinder
Item
Diamond Grinding Cup
Abrasive Material
Diamond
Segment Type
Segmented
Series
Brazed Masony Grinding Cup

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.