
4in x .375in x 7/8in-5/8in Pro Level Laser Welded Wide Diamond Tuck Pointing Blade
Mfr # DB-00691B
Zoro # G822840645
product price:Â $58.59
/eaKey Features
Blade Dia.
4 in
Segment Thickness
0.375 in
Abrasive Material
Diamond
Segment Type
Segmented
For Use With
Angle Grinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DB-00691B
Zoro #
G822840645
UPC #
-
Country of Origin
Viet Nam
Dimensions
Blade Dia.
4 in
Segment Thickness
0.375 in
Segment Height
0.400 in
Inside Dia.
7/8"-5/8"
Length
4 in
Width
4 in
Details
Abrasive Material
Diamond
Segment Type
Segmented
For Use With
Angle Grinder
Application
Mortar Joints
Wet or Dry Application
Dry
Max. RPM
13,700 RPM
Item
Diamond Tuck Pointing Blade
Series
LM-250 - Pro
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.