P5 SDGS Super Premium Turbo Blade 6 in. 5/8 in.-20mm-7/8 in.
- Mfr # DIA06SDGS
- Zoro # G711868422
product price:
$
122.99
/ea
Free Shipping & Returns
Key Features
Materials Cut
Natural Stone, Concrete, Block, Brick
Blade Dia.
9.975"
Type
Turbo Rim
Primary Material Application
Hand Saw
Width
9.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DIA06SDGS
- Zoro #
- G711868422
- UPC #
- 66233377245
- Country of Origin
- Japan
Dimensions
- Arbor Size
- 5/8", 20mm, 7/8"
- Blade Dia.
- 9.975"
- Width
- 9.125 in
- Length
- 9.975 in
Details
- Materials Cut
- Natural Stone, Concrete, Block, Brick
- Type
- Turbo Rim
- Primary Material Application
- Hand Saw
- Wheel Type
- Wet/Dry
- Material
- Natural Stone, Concrete, Block, Brick
- Wet/Dry
- Wet/Dry
Description
Pearl® P5™ SDGS Gold turbo blade, Pearl's SDGS Gold P5™ turbo blade takes all of the features of the original SD Gold and combines it with an ultra-fast cutting segmented design. Waved core design adds stability to the steel core, reduces friction, and removes the debris from the cutting path, thus extending the blade life. Diamond segments extend into steel core reducing undercutting and keeping the blade running cooler. This durable blade cuts a wide variety of materials quickly and has a long life. The SDGS series can be used with circular saws, right angle grinders and more. It cuts concrete, reinforced concrete, marble, granite, brick, tile, and ceramics.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.