4in x 5/8-11 Threaded Standard Double Row Diamond Grinding Cup
Mfr # DB-00923
Zoro # G422840762
product price: $51.95
/eaKey Features
For Use With
Angle Grinder
Abrasive Material
Diamond
Segment Type
Segmented
Segment Height
0.220 in
Wet or Dry Application
Wet or Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB-00923
Zoro #
G422840762
UPC #
-
Country of Origin
Viet Nam
Dimensions
Segment Height
0.220 in
Width
4 in
Length
4 in
Inside Dia.
5/8"-11
Abrasive Wheel Diameter
4 in
Details
For Use With
Angle Grinder
Abrasive Material
Diamond
Segment Type
Segmented
Wet or Dry Application
Wet or Dry
Max. RPM
13,700 RPM
Item
Diamond Grinding Cup
Series
CW 2-S Double Rim Standard
Application
Concrete rough grinding, preparation, masonry, stone materials. Good for grinding down concrete high spots
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.