
4"x1/2"x5/8"-11 Standard Twist Knot Wire Wheel - Stainless
Mfr # W1-040755
Zoro # G208084298
product price:Â $22.99
/eaKey Features
Abrasive Material
Stainless Steel
Dia. (In.)
4
Overall Length
4
Face Width
4
Bristle Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W1-040755
Zoro #
G208084298
UPC #
689076709415
Country of Origin
China
Dimensions
Dia. (In.)
4
Overall Length
4
Face Width
4
Arbor Hole Size
5/8-11 in
Details
Abrasive Material
Stainless Steel
Bristle Color
Silver
Application
Angle Grinder
Bristle Material
Stainless Steel
For Use With
Angle Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.