
5" 120 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole
Mfr # SD-50HGN120
Zoro # G808117624
product price:Â $0.43
/ea
Sold in multiples of 50 for $21.50
Key Features
Disc Diameter
5
Grit
120
Length
5
Color
Gold
For Use With
DA sander, Random Orbital Sander
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SD-50HGN120
Zoro #
G808117624
UPC #
-
Country of Origin
China
Dimensions
Disc Diameter
5
Length
5
Width
5
Details
Grit
120
Color
Gold
For Use With
DA sander, Random Orbital Sander
Disc Attachment System
Hook and Loop
Backing Material
C-Weight Paper
Disc Attachment Type
Hook and Loop
Abrasive Material
Aluminum Oxide With Stearate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.