5-1/2in x .160in x 1-1/4in-7 Threaded Long Barrel Wet Diamond Core bit

  • Mfr # DB-11035

  • Zoro # G822840720


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Segment Thickness
0.160 in
Series
KK-P Premium Wet Core Bit
Width
6 in
For Use With
Diamond Core Drill
Core Diameter
1-1/4"-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-11035
Zoro #
G822840720
UPC #
-
Country of Origin
Israel

Dimensions

Segment Thickness
0.160 in
Width
6 in
Core Diameter
1-1/4"-7
Overall Length
6 in
Segment Height
12 mm
Outside Dia.
6 in

Details

Item
Wet Core Bit
Series
KK-P Premium Wet Core Bit
For Use With
Diamond Core Drill
Core Bit Cutter Material
Diamond
Primary Material Application
All wet core drill rig coring.
Max. RPM
735 RPM
Wet or Dry Application
Wet
Segment Type
Segmented

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.