5" 150 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole

  • Mfr # SD-50HG8150

  • Zoro # G608117817


product price:  $0.43
/ea
Sold in multiples of 50 for $21.50

Key Features

Disc Diameter
5
Grit
150
Color
Gold
Disc Attachment System
Hook and Loop
Length
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-50HG8150
Zoro #
G608117817
UPC #
-
Country of Origin
China

Dimensions

Disc Diameter
5
Length
5
Width
5

Details

Grit
150
Color
Gold
Disc Attachment System
Hook and Loop
Backing Material
C-Weight Paper
For Use With
DA sander, Random Orbital Sander
Abrasive Material
Aluminum Oxide With Stearate
Disc Attachment Type
Hook and Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.