5" 3000 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole

  • Mfr # SD-50HP8K30

  • Zoro # G708117670


product price: $0.65
/ea
Sold in multiples of 50 for $32.50

Key Features

Disc Diameter
5
Grit
3000
Disc Attachment System
Hook and Loop
Backing Material
Polyester Film
Length
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-50HP8K30
Zoro #
G708117670
UPC #
-
Country of Origin
China

Dimensions

Disc Diameter
5
Length
5
Width
5

Details

Grit
3000
Disc Attachment System
Hook and Loop
Backing Material
Polyester Film
Color
Purple
For Use With
DA sander, Random Orbital Sander
Abrasive Material
Zirconia
Disc Attachment Type
Hook and Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.