5" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 50 Grit

  • Mfr # RFD-50A050

  • Zoro # G808117983


product price:  $0.76
/ea
Sold in multiples of 25 for $19.00

Key Features

Disc Diameter
5
Mounting Hole Size
7/8 in
Abrasive Material
Aluminum Oxide
Backing Weight
0.052
Face Width
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RFD-50A050
Zoro #
G808117983
UPC #
748252504647
Country of Origin
Türkiye

Dimensions

Disc Diameter
5
Mounting Hole Size
7/8 in
Face Width
5

Details

Abrasive Material
Aluminum Oxide
Abrasive Grit
50
Backing Weight
0.052
Color
Brown
Backing Material
Vulcanized Fiber
For Use With
Angle Grinder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.