Shop CONTINENTAL ABRASIVES
See all product information
Create Account
5" x .040" x 5/8-11" Signature T27 Depressed Center Premium Thin Cut-Off Wheel
- Mfr # A4-10500272
- Zoro # G708118271
product price:Â
$
3.89
/ea
Sold in multiples of 10 for
$38.90
Key Features
Wheel Type
T-27 Depressed Center
Overall Diameter
5 in
Overall Thickness
0.04 in
Connector Size
5/8-11 in
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A4-10500272
- Zoro #
- G708118271
- UPC #
- 752830561847
- Country of Origin
- China
Dimensions
- Overall Diameter
- 5 in
- Overall Thickness
- 0.04 in
- Connector Size
- 5/8-11 in
Details
- Item
- Cut-Off Wheel
- Wheel Type
- T-27 Depressed Center
- Abrasive Material
- Aluminum Oxide
- Series
- Signature
- Color
- Black
- Features
- Fast cutting; Extremely long life; Great for stock removal rate and easy to use.
- For Use With
- Angle Grinder
- Maximum Operating Speed
- 12225
- Primary Material Application
- Ferrous and non-ferrous metals i.e. iron, steel, welds
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.