Shop US WEIGHT

Heavy Duty Premium Steel Stanchion Crowd Control Barriers with 13' Retractable Belt, 2PK

  • Mfr # U2001EXT
  • Zoro # G223352419

product price: 
$
109.99
/pk of 2, $55.00/ea
Free Shipping & Returns

Key Features

Includes
(2) Bases, (2) Posts
Material
Plastic
Post Diameter
2.6 in
Application
Outdoor or Indoor
Width
14.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U2001EXT
Zoro #
G223352419
UPC #
754806250267
Country of Origin
United States

Dimensions

Post Diameter
2.6 in
Width
14.5 in
Height
38.75 in
Length
14.5 in

Details

Includes
(2) Bases, (2) Posts
Material
Plastic
Application
Outdoor or Indoor
Item
Stanchion
Belt Color
Black
For Use With
Portable Post
Base Color
Black
Finish
Matte
Color
Black
Post Color
Black

Description

US Weight Heavy Duty Scratch Resistant Premium Steel Stanchion Crowd Control Barriers with 13' Retractable Belt No Tool Assembly with Safety Locking Dual Braking System- 2 PK

Restrictions

This item has been restricted from sale in the following states: HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.