
5" x .045" x 7/8" Ulticut Premium Thin Cut-Off Wheel
Mfr # AU3-10500351
Zoro # G708118134
product price:Â $3.21
/ea
Sold in multiples of 25 for $80.25
Key Features
Series
Ulticut
Color
Black
Features
Quick cutting
Connector Size
7/8 in
Abrasive Material
ShieldTech Treated A/O Mix
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AU3-10500351
Zoro #
G708118134
UPC #
748252509444
Country of Origin
China
Dimensions
Connector Size
7/8 in
Overall Thickness
0.045 in
Overall Diameter
5 in
Details
Series
Ulticut
Color
Black
Features
Quick cutting
Abrasive Material
ShieldTech Treated A/O Mix
For Use With
Angle Grinder
Wheel Type
T-1 Flat
Primary Material Application
Fiberglass, plastic, iron, steel, stainless steel, and other ferrous metals
Item
Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.