
5" x 7/8" 40 Grit T27 Zirconia Standard Flap Disc
Mfr # F-5050407
Zoro # G108118246
product price:Â $3.69
/ea
Sold in multiples of 10 for $36.90
Key Features
Flap Disc Type
T-27 Flat
Overall Diameter
5 in
Connector Size
7/8 in
Backing Material
MultiLayer Fiberglass
Abrasive Material
Zirconia Abrasive Cloth
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F-5050407
Zoro #
G108118246
UPC #
752830542143
Country of Origin
China
Dimensions
Overall Diameter
5 in
Connector Size
7/8 in
Details
Flap Disc Type
T-27 Flat
Backing Material
MultiLayer Fiberglass
Abrasive Material
Zirconia Abrasive Cloth
Grit
40
Series
Signature
Color
Blue
For Use With
Angle Grinder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.