Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5in x .060in x 7/8in-5/8in Dry Tile Blade

  • Mfr # DB-00852

  • Zoro # G922840835


product price: $31.79
/ea

Key Features

Series
TLK-Tile Dry
For Use With
Angle Grinder
Segment Type
Continuous Rim
Wet or Dry Application
Dry
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00852
Zoro #
G922840835
UPC #
-
Country of Origin
Indonesia

Dimensions

Length
5 in
Segment Height
10 mm
Segment Thickness
0.060 in
Inside Dia.
7/8"-5/8"
Width
5 in
Blade Dia.
5 in

Details

Series
TLK-Tile Dry
For Use With
Angle Grinder
Segment Type
Continuous Rim
Wet or Dry Application
Dry
Max. RPM
12,225 RPM
Item
Wet Ceramic Tile Diamond Blade Premium
Abrasive Material
Diamond
Application
Superb precision chip-free cutting of Tile and stone DRY

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.