5in x .155in x 1-1/4-7 Threaded 18in Barrel Super Wet Diamond Core Bit

  • Mfr # DB-11083

  • Zoro # G422840823


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Segment Height
12 mm
Primary Material Application
All wet core drill rig coring.
Width
5 in
Series
KK-S Super Wet Core Bit
Outside Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-11083
Zoro #
G422840823
UPC #
-
Country of Origin
Israel

Dimensions

Segment Height
12 mm
Width
5 in
Outside Dia.
5 in
Core Diameter
1-1/4"-7
Segment Thickness
0.155 in
Overall Length
5 in

Details

Primary Material Application
All wet core drill rig coring.
Item
Wet Core Bit
Series
KK-S Super Wet Core Bit
Max. RPM
800 RPM
Segment Type
Segmented
Core Bit Cutter Material
Diamond
Wet or Dry Application
Wet
For Use With
Diamond Core Drill

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.