
6" 100 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole
Mfr # SD-60DGN100
Zoro # G208117637
product price:Â $0.49
/ea
Sold in multiples of 50 for $24.50
Key Features
Disc Diameter
6
Grit
100
Length
6
Color
Gold
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SD-60DGN100
Zoro #
G208117637
UPC #
-
Country of Origin
China
Dimensions
Disc Diameter
6
Length
6
Width
6
Details
Grit
100
Color
Gold
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
For Use With
DA sander, Random Orbital Sander
Backing Material
C-Weight Paper
Disc Attachment Type
Pressure Sensitive Adhesive (PSA)
Abrasive Material
Aluminum Oxide With Stearate
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.