6" 220 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole

  • Mfr # SD-60HP6220

  • Zoro # G108117652


product price: $0.98
/ea
Sold in multiples of 50 for $49.00

Key Features

Disc Diameter
6
Grit
220
Length
6
Color
Purple
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD-60HP6220
Zoro #
G108117652
UPC #
-
Country of Origin
China

Dimensions

Disc Diameter
6
Length
6
Width
6

Details

Grit
220
Color
Purple
For Use With
DA sander, Random Orbital Sander
Backing Material
Polyester Film
Disc Attachment System
Hook and Loop
Disc Attachment Type
Hook and Loop
Abrasive Material
Zirconia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products