
6" 40 Grit Zirconia Purple Film Hook & Loop Disc No Hole
Mfr # SD-60HPN040
Zoro # G408117635
product price: $1.15
/ea
Sold in multiples of 50 for $57.50
Key Features
Disc Diameter
6
Grit
40
Width
6
Length
6
For Use With
DA sander, Random Orbital Sander
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD-60HPN040
Zoro #
G408117635
UPC #
-
Country of Origin
China
Dimensions
Disc Diameter
6
Width
6
Length
6
Details
Grit
40
For Use With
DA sander, Random Orbital Sander
Disc Attachment System
Hook and Loop
Backing Material
Polyester Film
Color
Purple
Disc Attachment Type
Hook and Loop
Abrasive Material
Zirconia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.