6" 120 Grit Zirconia Purple Film Hook & Loop Disc No Hole
- Mfr # SD-60HPN120
- Zoro # G608117749
product price:Â
$
0.98
/ea
Sold in multiples of 50 for
$49.00
Key Features
Disc Diameter
6
Abrasive Material
Zirconia
Grit
120
Disc Attachment System
Hook and Loop
Length
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SD-60HPN120
- Zoro #
- G608117749
- UPC #
- -
- Country of Origin
- China
Dimensions
- Disc Diameter
- 6
- Length
- 6
- Width
- 6
Details
- Abrasive Material
- Zirconia
- Grit
- 120
- Disc Attachment System
- Hook and Loop
- For Use With
- DA sander, Random Orbital Sander
- Color
- Purple
- Backing Material
- Polyester Film
- Disc Attachment Type
- Hook and Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.