6" x 1/2" x 1" Unmounted 180 Grit Aluminum Oxide Flap Wheel

  • Mfr # FW-612180

  • Zoro # G708118257


product price:  $32.19
/ea

Key Features

Abrasive Material
Aluminum Oxide Abrasive Cloth
Grit
180
Backing Material
X-Weight Cotton Cloth
Color
Brown
Flap Length
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FW-612180
Zoro #
G708118257
UPC #
-
Country of Origin
China

Dimensions

Flap Length
6
Overall Diameter
6 in
Connector Size
1 in

Details

Abrasive Material
Aluminum Oxide Abrasive Cloth
Grit
180
Backing Material
X-Weight Cotton Cloth
Color
Brown
For Use With
Straight Grinder, Bench Grinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.