
6" x 7/8" 60 Grit T29 Zirconia High Density Flap Disc
Mfr # F-6030609H
Zoro # G508118112
product price:Â $7.69
/ea
Sold in multiples of 5 for $38.45
Key Features
Backing Material
MultiLayer Fiberglass
Abrasive Material
Zirconia Abrasive Cloth
Series
Signature
For Use With
Angle Grinder
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F-6030609H
Zoro #
G508118112
UPC #
748252491640
Country of Origin
China
Dimensions
Overall Diameter
6 in
Connector Size
7/8 in
Details
Backing Material
MultiLayer Fiberglass
Abrasive Material
Zirconia Abrasive Cloth
Grit
60
Series
Signature
For Use With
Angle Grinder
Color
Blue
Flap Disc Type
T-29 Angled
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.