
6in x .080in x 7/8in x 5/8in x Sintered General Purpose Diamond Blade for Angle Grinders
Mfr # DB-00644
Zoro # G122840666
product price:Â $25.95
/eaKey Features
Abrasive Material
Diamond
Segment Type
Segmented
Max. RPM
10,190 RPM
Series
LM301S
For Use With
Angle Grinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DB-00644
Zoro #
G122840666
UPC #
-
Country of Origin
Indonesia
Dimensions
Width
6 in
Segment Height
0.400 in
Inside Dia.
7/8"-5/8"
Length
6 in
Blade Dia.
6 in
Segment Thickness
0.080 in
Details
Item
Diamond Saw Blade
Abrasive Material
Diamond
Segment Type
Segmented
Max. RPM
10,190 RPM
Series
LM301S
For Use With
Angle Grinder
Wet or Dry Application
Wet or Dry
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.