7" x 7/8" 40 Grit T29 Zirconia High Density Flap Disc

  • Mfr # F-7030409H

  • Zoro # G708118332


product price:  $8.29
/ea
Sold in multiples of 5 for $41.45

Key Features

Backing Material
MultiLayer Fiberglass
Abrasive Material
Zirconia Abrasive Cloth
Series
Signature
For Use With
Angle Grinder
Overall Diameter
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F-7030409H
Zoro #
G708118332
UPC #
748252493149
Country of Origin
China

Dimensions

Overall Diameter
7 in
Connector Size
7/8 in

Details

Backing Material
MultiLayer Fiberglass
Abrasive Material
Zirconia Abrasive Cloth
Grit
40
Series
Signature
For Use With
Angle Grinder
Flap Disc Type
T-29 Angled
Color
Blue

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.