
7" x 7/8" 80 Grit T29 Zirconia High Density Flap Disc
Mfr # F-7030809H
Zoro # G908118118
product price:Â $8.29
/ea
Sold in multiples of 5 for $41.45
Key Features
Flap Disc Type
T-29 Angled
Overall Diameter
7 in
Connector Size
7/8 in
Backing Material
MultiLayer Fiberglass
Abrasive Material
Zirconia Abrasive Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F-7030809H
Zoro #
G908118118
UPC #
748252493347
Country of Origin
China
Dimensions
Overall Diameter
7 in
Connector Size
7/8 in
Details
Flap Disc Type
T-29 Angled
Backing Material
MultiLayer Fiberglass
Abrasive Material
Zirconia Abrasive Cloth
Grit
80
Series
Signature
Color
Blue
For Use With
Angle Grinder
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.