
7in x .060in x 5/8in Premium Wet Tile Blade
Mfr # DB-00803
Zoro # G622840784
product price: $36.95
/eaKey Features
Abrasive Material
Diamond
Segment Thickness
0.060 in
Blade Dia.
7 in
Length
7 in
Wet or Dry Application
Wet or Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB-00803
Zoro #
G622840784
UPC #
-
Country of Origin
Indonesia
Dimensions
Segment Thickness
0.060 in
Blade Dia.
7 in
Length
7 in
Segment Height
10 mm
Inside Dia.
5/8"
Width
7 in
Details
Abrasive Material
Diamond
Wet or Dry Application
Wet or Dry
Application
Fast smooth cutting on a wide variety of ceramic tile, quarry tile, and other hard, vitreous material.
Segment Type
Continuous Rim
Item
Wet Ceramic Tile Diamond Blade Premium
Series
TLK-800 Tile Wet
For Use With
Angle Grinder
Max. RPM
8,700 RPM
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.