
7in x .080in x DIA-7/8in - 5/8in Sintered General Purpose Diamond Blade for Angle Grinders
Mfr # DB-00645
Zoro # G022840735
product price:Â $27.89
/eaKey Features
Abrasive Material
Diamond
Width
7 in
Length
7 in
Inside Dia.
7/8"-5/8"
Wet or Dry Application
Wet or Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB-00645
Zoro #
G022840735
UPC #
-
Country of Origin
Indonesia
Dimensions
Width
7 in
Length
7 in
Inside Dia.
7/8"-5/8"
Blade Dia.
7 in
Segment Thickness
0.080 in
Segment Height
0.400 in
Details
Abrasive Material
Diamond
Item
Diamond Saw Blade
Wet or Dry Application
Wet or Dry
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
Segment Type
Segmented
Max. RPM
8,700 RPM
Series
LM301S
For Use With
Angle Grinder
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.