
7in x .180in x 1-1/4-7 Threaded 18in Barrel Super Wet Diamond Core Bit
Mfr # DB-11089
Zoro # G222840665
product price: $583.99
/ea
Free Shipping & Returns
Key Features
Segment Height
12 mm
Series
KK-S Super Wet Core Bit
Segment Thickness
0.180 in
Max. RPM
600 RPM
Wet or Dry Application
Wet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB-11089
Zoro #
G222840665
UPC #
-
Country of Origin
Israel
Dimensions
Segment Height
12 mm
Segment Thickness
0.180 in
Outside Dia.
7 in
Width
7 in
Core Diameter
1-1/4"-7
Overall Length
7 in
Details
Series
KK-S Super Wet Core Bit
Max. RPM
600 RPM
Wet or Dry Application
Wet
For Use With
Diamond Core Drill
Segment Type
Segmented
Item
Wet Core Bit
Primary Material Application
All wet core drill rig coring.
Core Bit Cutter Material
Diamond
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.