
7in x .250in x DIA-7/8in-5/8in Premium Sandwich 2 Blade Diamond Tuck Pointing Blade
Mfr # DB-00739
Zoro # G022840650
product price:Â $77.65
/ea
Free Shipping & Returns
Key Features
Blade Dia.
7 in
Inside Dia.
7/8"-5/8"
Segment Type
Segmented
Length
7 in
Wet or Dry Application
Dry
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DB-00739
Zoro #
G022840650
UPC #
-
Country of Origin
Indonesia
Dimensions
Blade Dia.
7 in
Inside Dia.
7/8"-5/8"
Length
7 in
Segment Height
0.400 in
Width
7 in
Segment Thickness
0.250 in
Details
Item
Diamond Tuck Pointing Blade
Segment Type
Segmented
Wet or Dry Application
Dry
Series
2-SAN - Pro
Abrasive Material
Diamond
Application
Mortar Joints
Max. RPM
8,700 RPM
For Use With
Angle Grinder
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.