8in x .080in x DIA-7/8in - 5/8in Tubo Continuous Rim Diamond Blade

  • Mfr # DB-00537

  • Zoro # G422840687


product price:  $39.49
/ea

Key Features

Abrasive Material
Diamond
Blade Dia.
8 in
Wet or Dry Application
Wet or Dry
Length
8 in
Series
TK-450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB-00537
Zoro #
G422840687
UPC #
-
Country of Origin
Thailand

Dimensions

Blade Dia.
8 in
Length
8 in
Inside Dia.
7/8"-5/8"
Segment Thickness
0.095 in
Width
8 in
Segment Height
10 mm

Details

Abrasive Material
Diamond
Wet or Dry Application
Wet or Dry
Series
TK-450
Item
Diamond Saw Blade
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
Max. RPM
6,800 RPM
Segment Type
Turbo

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.